Zoro Homepage

LED Lamp, PL Vertical, 2700K Bulb Color

  • Mfr # LED9G24Q-V/827

  • Zoro # G5910462


product price: $17.65
/ea

Key Features

Voltage
Ballast Dependent
Watts
9 W
Bulb Base Type
4-Pin (G24q-3)
Bulb Shape
BR25
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED9G24Q-V/827
Zoro #
G5910462
UPC #
043168339568
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
5 5/6 in
Bulb Dia.
3 1/8 in
Length
5-21/64 in

Description

LED,9 W,BR25,4-Pin (G24q-3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.