Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Replacement Lamp, 18000 lm, 115W, 5000K

  • Mfr # LED115ED28/750

  • Zoro # G2109167


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
115 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED28
Bulb Housing
Metal/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED115ED28/750
Zoro #
G2109167
UPC #
043168226233
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
4 in
Length
8 1/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
115 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED28
Bulb Housing
Metal/Polycarbonate
Color Temperature
5000K
Dimmable
No
Lumens
18,000 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Standards
ANSI, cULus Listed
Bulb Operating Temp. Range
-30 Degrees to 50 Degrees C
Color Rendering Index
70
Bulb Designation
LED115ED28/750
High Output
Yes
Bulb Primary Application
General Purpose
Type
Standard
Light Distribution
Omnidirectional
Light Appearance
5000K, Clear
Three-Way
No
Rough Service
No
Bulb Beam Angle
300 Degrees
Wattage Equivalency
250W MH/250W HPS
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Energy Star Compliant
No
Bulb Minimum Starting Temperature
-4 Degrees F
Trade Number
LED115ED28/750
Shatter-Resistant
No
Bulb UL Type
Type B
Light Color
White
Includes
In-Line Fuse, Tether Kit
Lighting Certification
DesignLights Consortium (DLC)
Fan Cooling
Active Cooling
Dimming Method
No Dimming
Dimming Type
No Dimming
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Bulb Style
Corncob
Metal Halide Wattage Equivalency
350 W
High Pressure Sodium Wattage Equivalency
250 W
Low Pressure Sodium Wattage Equivalency
157 W
Color Selectable
No
Maximum Operating Temperature
122 Degrees F
Incandescent Wattage Equivalency
400 W

Description

HID Replacement LED Bulb, Bulb Dia. 4 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 18,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 350 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 115 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.