Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDDriver, LumenChoice(TM), 0-10V, 1PK

  • Mfr # LED/DR/D4L/HW

  • Zoro # G8854579


product price: $49.49
/ea

Key Features

Power Output
100W
Environmental Rating
Damp Location
Length
9 1/2 in
Width
1 5/16 in
Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/DR/D4L/HW
Zoro #
G8854579
UPC #
043168213929
Country of Origin
Multiple

Dimensions

Length
9 1/2 in
Width
1 5/16 in
Height
1 1/4 in

Details

Item
LED Driver
Power Output
100W
Environmental Rating
Damp Location
For Use With
LED T8 Type C Tubes
Input Voltage
120 to 277V AC
Ballast Dimming
Yes
Ballast Dimming Type
0-10V Dimming
Input Current
1.00AAC
Ballast Item
LED Driver
Ambient Temp. Range
-4 Degrees to 104 Degrees F
Input Power
72 W
Output Current
0.62 A
Power Factor
Greater Than 0.9
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Voltage
26 to 34V DC
Driver Class
Class 2
Max. Case Temp.
113 Degrees F
Total Harmonic Distortion
20 %
Profile
Standard Profile
Ouput Constant
Constant Current
Intended LED Usage
Tubes
Case Form Factor
Long
Driver Mounting Location
Within Fixture
Bulb Shape
UL Type C
Brand and Series
LumenChoice(TM)
Number of Bulbs Supported
4
Output Technology
Fixed
Dimming Method
0-10V
Dimming Type
Full Continuous Dimming
Dimming Range
100% to 3%
Standards
UL and cUL
Dimming
Yes
Number of Fixtures
1
Input Current - Maximum
1 A
UL Type
Type C
Power Output - Minimum
18 W
Power Output - Maximum
84 W
Min. Ambient Temp.
-4 Degrees F
Max. Ambient Temp.
104 Degrees F
Power Factor - Minimum
0.9

Description

LumenChoice(TM), LED Driver, Intended LED Usage Tubes, Number of Bulbs Supported 4, 120 to 277V AC Input Voltage, 26 to 34V DC Output Voltage, 1.00AAC Input Current, 0.62 A Output Current, 72 W Input Power, 100W Power Output, 9 1/2 in Length, 1 5/16 in Width, 1 1/4 in Height, Case Form Factor Long, Standard Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.