Zoro Homepage

Linear LED Bulb, Med Bi-Pin (G13), T8, 9W

  • Mfr # LED9BDT8/G2/840

  • Zoro # G7683293


product price: $11.75
/ea
Sold in multiples of 20 for $235.00

Key Features

Voltage
120 to 277V AC
Watts
9 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED9BDT8/G2/840
Zoro #
G7683293
UPC #
043168395618
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
24 in
Overall Length
24 in
Bulb Dia.
1 in
Nominal Length
2 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
9 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
1,200 lm
Rated Life
50,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Bulb Primary Application
General Purpose
Wattage Equivalency
15 W LFL
Standards
cULus Classified, DLC
Light Distribution
Omnidirectional
Light Appearance
(3500 to 4000K) Neutral
Bulb Power Source
Direct Wired
Bulb Beam Angle
270 Degrees
Shatter-Resistant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rough Service
No
High Output
No
For Enclosed Fixtures
Yes
Bulb Designation
LED9BDT8/G2/840
Energy Star Compliant
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Three-Way
No
Light Color
White
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type B
Lighting Certification
DesignLights Consortium (DLC)
Lamp Wiring
Double-End
Color Selectable
No
Incandescent Wattage Equivalency
17 W
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 17 W, Lumens 1,200 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 9 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 24 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.