Shop GE LIGHTING

LinearLEDBulb, MedBi-Pin(G13), T8, 10W, 1PK

  • Mfr # LED10ET8/G/4/830
  • Zoro # G5087420

product price: 
$
11.95
/ea
Sold in multiples of 20 for $239.00

Key Features

Voltage
120 to 277V AC
Watts
10 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LED10ET8/G/4/830
Zoro #
G5087420
UPC #
043168342773
Country of Origin
China
Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
10 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
1,550 lm
Rated Life
70,000 hr
Light Technology
LED
High Output
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Finish
Frosted
Color Rendering Index
80
Wattage Equivalency
32 W LFL
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
No
Bulb Primary Application
General Purpose
Standards
cULus Classified
Type
Tube
For Enclosed Fixtures
Yes
Bulb Power Source
Requires Separate Ballast
Light Distribution
270 Degrees
Rough Service
No
Bulb Designation
LED10ET8/G/4/830
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Bulb Beam Angle
270 Degrees
Light Appearance
(3000K & Under) Warm White
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Bulb Start Type
Instant
Light Color
White
Dimming Type
No Dimming
Dimming Method
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Incandescent Wattage Equivalency
25 W, 28 W
Color Selectable
No
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
113 Degrees F

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Nominal Length
4 ft
Overall Length
48 in
Bulb Dia.
1 in
Length
48 in
Wire Rope Length
48 in

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,550 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.