Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MediumBi-Pin(G13), 13W, 1PK

  • Mfr # LED15T8/G/U6/840

  • Zoro # G9700072


product price: $17.59
/ea
Sold in multiples of 12 for $211.08

Key Features

Voltage
120 to 277V AC
Lumens
1,800 lm
Standards
DLC, UL Listed
Wattage Equivalency
32W U-Bend
High Output
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15T8/G/U6/840
Zoro #
G9700072
UPC #
043168431439
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr

Details

Voltage
120 to 277V AC
Lumens
1,800 lm
Standards
DLC, UL Listed
Wattage Equivalency
32W U-Bend
High Output
No
Bulb Finish
Frosted
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Watts
13 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Tuning
No
Bulb Designation
T8
Light Distribution
Spot
Bulb Housing
Glass
Lighting Technology
LED
Bulb Power Source
Requires Separate Driver
Indoor/Outdoor Usage
Indoor Only
Rough Service
No
For Enclosed Fixtures
Yes
Three-Way
No
Average Bulb Life
50,000 hr.
Bulb Beam Angle
360 Degrees
Energy Star Compliant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
General Purpose
Bulb Color Temp.
4000K
Dimmable
No
Color Rendering Index
80
Bulb Shape
T8-6U
Item
Linear LED Bulb
Light Color
White
Lighting Certification
DesignLights Consortium (DLC)
Bulb Minimum Starting Temperature
-4 Degrees F
Light Technology
LED
Maximum Operating Temperature
104 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8-6U, Color Rendering Index 80, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Watts 13 W, Color Selectable No, Light Technology LED, Voltage 120 to 277V AC, Standards DLC, UL Listed, Rough Service No, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -4 Degrees F, Light Distribution Spot, Dimming Type Not Applicable, Dimming Method Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.