Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MinBi-Pin(G5), T5, 10W, 1PK

  • Mfr # LED10ET5G3/850HE

  • Zoro # G7683040


product price: $15.29
/ea
Sold in multiples of 20 for $305.80

Key Features

Voltage
Ballast Dependent
Watts
10 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10ET5G3/850HE
Zoro #
G7683040
UPC #
043168344029
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
34 in
Overall Length
34 in
Bulb Dia.
5/8 in
Nominal Length
3 ft

Details

Item
Linear LED Bulb
Voltage
Ballast Dependent
Watts
10 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
1,600 lm
Rated Life
50,000 hr
Light Technology
LED
Color Rendering Index
80
Bulb Designation
LED10ET5G3/850HE
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
For Enclosed Fixtures
Yes
Bulb Start Type
Instant
Energy Star Compliant
No
Bulb Power Source
Requires Separate Ballast
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Distribution
Omnidirectional
Three-Way
No
Bulb Finish
Frosted
Wattage Equivalency
18 W LFL
Standards
cULus Classified
Rough Service
No
Light Color
White
Bulb Beam Angle
270 Degrees
Light Appearance
(5000K & Above) Daylight
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
High Output
No
Shatter-Resistant
No
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Lighting Certification
DesignLights Consortium (DLC)
Incandescent Wattage Equivalency
21 W
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No
Color Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 21 W, Lumens 1,600 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 34 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.