Zoro Homepage

Load Center, TF, 30A, 120/240V AC, 1 Phase

  • Mfr # U035F2P

  • Zoro # G1753303


product price: $37.35
/ea

Key Features

Amps
30A
Voltage
120/240V AC
Phase
1
Series
TF
Enclosure NEMA Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U035F2P
Zoro #
G1753303
UPC #
7.83165E+11
Country of Origin
United States

Details

Item
Load Center
Amps
30A
Voltage
120/240V AC
Phase
1
Series
TF
Enclosure NEMA Rating
NEMA 3R

Description

The GE 30 amp 120/240 volt 240 watt fused (requires 2 fuses installed on the back side of the puller). AC disconnect has a NEMA 3R-rated steel enclosure that is both rust-and corrosion resistant for outdoor use. This safety switch is intended to disconnect power from an air-conditioning unit and uses lug wire range AWG 14-3 copper/aluminum. This single-phase disconnect is ANSI certified and UL listed with a maximum load of 240-volt.


  • • Fusible (requires 2 fuses installed in the back)
  • • A/C Disconnect
  • • NEMA 3R for Outdoor Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.