Load Center, TM424, THQL, 42 Spaces, 225A, 120V, Main Circuit Breaker, 3 Phase

  • Mfr # TM42422R

  • Zoro # G8511447


product price: $1,876.34
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
42
Amps
225A
Voltage
120V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM42422R
Zoro #
G8511447
UPC #
783164077063
Country of Origin
Mexico

Dimensions

Height
41.34 in
Width
13.25 in
Depth
6-41/64 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
42
Amps
225A
Voltage
120V
Phase
3
Circuit Breaker Type
THQL
Short Circuit Current Rating
10kA
Max. No. of Tandem Breakers
0
Series
TM424, THQL
Included Enclosure Cover
Combination
Recommended Surface Cover
Included
Recommended Flush Cover
Included
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Special Features
Top Feed
Standards
UL Listed
Recommended Ground Bar Kit
Mfr. No. TGK42
For Use With
GE THQL Circuit Breakers
Feed Location
Top
Color
Gray
Cover Closure Method
Latch
Location
Outdoor
Cover Attachment Style
Top Hinge

Description

Load Center, Number of Spaces 42, Amps 225 A, Voltage 208Y/120V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 3, Series TM424, Height 41.34 in, Width 13.25 in, Depth 6 41/64 in, For Use With GE THQL Circuit Breakers, Bus Material Aluminum, Short Circuit Current Rating 10kA, Enclosure NEMA Rating 3R, Cover Attachment Style Top Hinge, Cover Closure Method Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.