Shop All Circuit Breaker & Panelboard Accessories
Ge
Lug Kit, 200A, 120/240V AC
Mfr # TLK250
Zoro # G8511237
original price:
$18.22
16% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerMark Gold and Plus Load Centers
- Voltage 120/240V AC
- Amps 200A
- Max. Wire Size 250 MCM
- Min. Wire Size 6 AWG
Product Information
- Brand Ge
- MFR # TLK250
- Zoro # G8511237
- Country of Origin Multiple
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 250 MCM |
Min. Wire Size | 6 AWG |
Width | 4.00" |
Length | 0.75" |
Details
Description
Neutral and Ground Lug Kit, Amps 200 A, 120/240V AC, Mounting Location Panel, Number of Lugs Included 1, Max. Wire Size 250 MCM, Min. Wire Size 6 AWG, Includes (1) Lug, (1) Screw, (1) Washer, For Use With PowerMark Gold and Plus Load Centers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 1" x 1' (6-Pack) (F2X1LG6)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA101BA0)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), Black, Protective Film (C4BL6-F)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129I-24)
- GE Ground Kit, 600A, 1Wx5L (TGL2)
- GE Raintight Hub, 3.5inWx3.5inL (TCCP)
- GE Lug Kit, 125A, 120/240V AC (TLK20)
- GE Retainer, 225A, 2Wx1.5inL (THQLRK2)
- GE Raintight Hub, 3.25inWx3.25inL (TC200)
- GE Screw Hardware Kit, Flush (THDWRKIT)
- SQUARE D Qo Ground Bar Kit, Amps AC: 200 (PK18GTAL)
- Ge Circuit Breaker & Panelboard Accessories