Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Kit, PowerMark Gold and Plus Load Centers Use With, 120/240V AC, 125A

  • Mfr # TNLK250

  • Zoro # G8511474


product price: $11.95
/ea

Key Features

For Use With
PowerMark Gold and Plus Load Centers
Voltage
120/240V AC
Amps
125A
Max. Wire Size
250 MCM
Min. Wire Size
6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNLK250
Zoro #
G8511474
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Wire Size
250 MCM
Min. Wire Size
6 AWG
Width
3.75"
Length
1.00"

Details

Item
Lug Kit
For Use With
PowerMark Gold and Plus Load Centers
Voltage
120/240V AC
Amps
125A
Mounting Style
Flush
Amps AC
125
Includes
(1) Lug, (1) Screw
Number of Lugs Included
1

Description

Neutral Lug Kit, Amps 125 A, 120/240V AC, Mounting Location Panel, Number of Lugs Included 1, Max. Wire Size 250 MCM, Min. Wire Size 6 AWG, Includes (1) Lug, (1) Screw, For Use With PowerMark Gold and Plus Load Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.