Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Coil, 115-120V, 30A

  • Mfr # CR460XCJ

  • Zoro # G1479466


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Starter Size
30A
Coil Volts
120V AC
VA Rating
28
For Use With
GE Series CR463 Contactors
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR460XCJ
Zoro #
G1479466
UPC #
-
Country of Origin
United States

Dimensions

Starter Size
30A

Details

Item
Replacement Coil
Coil Volts
120V AC
VA Rating
28
For Use With
GE Series CR463 Contactors
Hz
60
Contactor Type
Lighting
Type
Encapsulated
Frequency
60 Hz
Compatible with Series
CR463 Contactors
Coil Voltage
110/115-120V AC
Contactor Style
Lighting
Coil Power
28 VA

Description

Replacement Coil, Coil Voltage 110/115-120V AC, Compatible with Series CR463 Contactors, Contactor Style Lighting, Coil Power 28 VA, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.