Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Non-Reversing, 120V AC, 3 P

  • Mfr # CR306D102

  • Zoro # G1259903


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
Height
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306D102
Zoro #
G1259903
UPC #
783166359358
Country of Origin
United States

Dimensions

Height
13.25 in
NEMA Size
2
Depth
6.13 in
Mounting Hole Distance - Height
8.5 in
Overall Width
5.44 in
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Width
2 in
Overall Depth
5.5 in
Overall Height
9.12 in

Details

Item
Magnetic Motor Starter
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
HP @ 3 Phase - 480V
25 hp
Includes
Holding Interlock
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 208V
10 hp
Amps AC
45 A
HP @ 1 Phase - 230V
7 1/2 hp
Starter Type
NEMA
Phase
Three
Horsepower @ Three Phase - 240V AC
15 hp
Mounting Style
DIN Rail
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Starter Style
NEMA
NEMA Enclosure Rating
1
Horsepower @ Single Phase - 120V AC
3 hp
Minimum Operating Temperature
-4 Degrees F
Series
CR306
Overload Protection Type
Thermal
Resistance Properties
Weld Resistant
Current AC
45 A
Maximum Voltage Rating
120V AC
Frequency
50/60 Hz
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 600V AC
25 hp

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 120V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 25 hp, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 480V AC 25 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.