This item is Discontinued.

Ge Magnetic Motor Starter, Non-Reversing, 120V AC, 3 P CR306F102

Magnetic Motor Starter, Non-Reversing, 120V AC, 3 P (Discontinued)

  • Mfr # CR306F102
  • Zoro # G2073486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR306F102
Zoro #
G2073486
UPC #
783166362112
Country of Origin
United States

Dimensions

Height
25 in
NEMA Size
4
Depth
7.31 in
Width
8.75 in
Mounting Hole Diameter
0.25 in
Overall Height
11.62 in
Overall Width
6.62 in
Overall Depth
6.5 in
Mounting Hole Distance - Height
10.62 in
Mounting Hole Distance - Width
2.75 in

Details

Item
Magnetic Motor Starter
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
100 hp
Amps AC
135 A
Includes
Holding Interlock
Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
50 hp
Hz
50/60
Action
Nonreversing
Starter Type
No Enclosure
Coil Volts
120V AC
HP @ 3 Phase - 480V
100 hp
HP @ 3 Phase - 208V
40 hp
Maximum Voltage Rating
120V AC
Mounting Style
DIN Rail
Frequency
50/60 Hz
Current AC
135 A
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 208V AC
40 hp
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 600V AC
100 hp
Horsepower @ Three Phase - 480V AC
100 hp
Maximum Operating Temperature
158 Degrees F
Phase
Three
Resistance Properties
Weld Resistant
Series
CR306
Starter Style
NEMA
Horsepower @ Three Phase - 240V AC
50 hp
Overload Protection Type
Thermal

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 120V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 100 hp, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 208V AC 40 hp, Horsepower @ Three Phase - 480V AC 100 hp, Current AC 135 A, NEMA Enclosure Rating 1, NEMA Size 4, Overall Height 11.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.