Zoro Homepage

Magnetic Motor Starter, Non-Reversing, 120V AC, 3 P

  • Mfr # CR306G102

  • Zoro # G1418557


product price: $6,614.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
Includes
Holding Interlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306G102
Zoro #
G1418557
UPC #
783166362716
Country of Origin
United States

Dimensions

NEMA Size
5
Overall Height
14.25 in
Overall Width
11.5 in
Mounting Hole Distance - Height
14.25 in
Mounting Hole Diameter
0.38 in
Overall Depth
9 in

Details

Item
Magnetic Motor Starter
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
Includes
Holding Interlock
HP @ 3 Phase - 575V
200 hp
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 208V AC
75 hp
Starter Style
NEMA
NEMA Enclosure Rating
1
Mounting Style
DIN Rail
Horsepower @ Three Phase - 600V AC
200 hp
Horsepower @ Three Phase - 240V AC
100 hp
Overload Protection Type
Thermal
Resistance Properties
Weld Resistant
Phase
Three
Series
CR306
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 480V AC
200 hp
Current AC
270 A
Frequency
50/60 Hz
Maximum Voltage Rating
120V AC

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 120V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 200 hp, Horsepower @ Three Phase - 240V AC 100 hp, Horsepower @ Three Phase - 208V AC 75 hp, Horsepower @ Three Phase - 480V AC 200 hp, Current AC 270 A, NEMA Enclosure Rating 1, NEMA Size 5, Overall Height 14.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.