Zoro Homepage

Magnetic Motor Starter, Non-Reversing, 240V AC, 3 P

  • Mfr # CR306A003

  • Zoro # G3534501


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
Includes
Holding Interlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306A003
Zoro #
G3534501
UPC #
783166353103
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Height
7 in
Overall Depth
3.94 in
Mounting Hole Distance - Width
2 in
Overall Width
3.71 in
Mounting Hole Diameter
0.19 in
Mounting Hole Distance - Height
6.5 in

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 240V AC, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 2 hp, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 208V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Horsepower @ Single Phase - 240V AC 1 hp, Horsepower @ Single Phase - 120V AC 1/3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.