Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Non-Reversing, 240V AC, 3 P

  • Mfr # CR306A103

  • Zoro # G3530651


product price: $251.21
/ea
Free Shipping & Returns

Key Features

Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
NEMA Size
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306A103
Zoro #
G3530651
UPC #
094714461875
Country of Origin
United States

Dimensions

NEMA Size
0
Mounting Hole Diameter
0.19 in
Overall Depth
3.94 in
Overall Height
7 in
Mounting Hole Distance - Width
2 in
Overall Width
3.71 in
Mounting Hole Distance - Height
6.5 in

Details

Item
Magnetic Motor Starter
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
2 hp
HP @ 1 Phase - 230V
1 hp
Includes
Holding Interlock
Current AC
9:00 AM
Overload Protection Type
Thermal
Horsepower @ Single Phase - 120V AC
1/3 hp
Maximum Operating Temperature
158 Degrees F
Series
CR306
Phase
Three
Maximum Voltage Rating
240V AC
Horsepower @ Three Phase - 480V AC
2 hp
Resistance Properties
Weld Resistant
Starter Style
NEMA
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Single Phase - 240V AC
1 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
NEMA Enclosure Rating
1
Mounting Style
DIN Rail
Horsepower @ Three Phase - 600V AC
2 hp

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 240V AC, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 2 hp, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 208V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Horsepower @ Single Phase - 240V AC 1 hp, Horsepower @ Single Phase - 120V AC 1/3 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.