Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Non-Reversing, 240V AC, 3 P

  • Mfr # CR306F103

  • Zoro # G3545455


product price: $2,798.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
100 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306F103
Zoro #
G3545455
UPC #
783166362150
Country of Origin
United States

Dimensions

NEMA Size
4
Mounting Hole Distance - Width
2.75 in
Overall Depth
6.5 in
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Height
10.62 in
Overall Height
11.62 in
Overall Width
6.62 in

Details

Item
Magnetic Motor Starter
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
100 hp
Includes
Holding Interlock
NEMA Enclosure Rating
1
Mounting Style
DIN Rail
Minimum Operating Temperature
-4 Degrees F
Starter Style
NEMA
Series
CR306
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 480V AC
100 hp
Maximum Voltage Rating
240V AC
Horsepower @ Three Phase - 208V AC
40 hp
Horsepower @ Three Phase - 600V AC
100 hp
Horsepower @ Three Phase - 240V AC
50 hp
Current AC
135 A
Frequency
50/60 Hz
Resistance Properties
Weld Resistant
Overload Protection Type
Thermal
Phase
Three

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 240V AC, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 100 hp, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 208V AC 40 hp, Horsepower @ Three Phase - 480V AC 100 hp, Current AC 135 A, NEMA Enclosure Rating 1, NEMA Size 4, Overall Height 11.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.