Zoro Homepage

Magnetic Motor Starter, Non-Reversing, 240V AC, 3 P

  • Mfr # CR306G103

  • Zoro # G3546681


product price: $6,602.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
Includes
Holding Interlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306G103
Zoro #
G3546681
UPC #
783166362730
Country of Origin
United States

Dimensions

NEMA Size
5
Mounting Hole Distance - Height
14.25 in
Overall Width
11.5 in
Overall Depth
9 in
Overall Height
14.25 in
Mounting Hole Diameter
0.38 in

Details

Item
Magnetic Motor Starter
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
Includes
Holding Interlock
HP @ 3 Phase - 575V
200 hp
Horsepower @ Three Phase - 240V AC
100 hp
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 208V AC
75 hp
Maximum Voltage Rating
240V AC
Overload Protection Type
Thermal
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
200 hp
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 480V AC
200 hp
Starter Style
NEMA
Mounting Style
DIN Rail
NEMA Enclosure Rating
1
Current AC
270 A
Series
CR306
Phase
Three
Resistance Properties
Weld Resistant

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 240V AC, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 200 hp, Horsepower @ Three Phase - 240V AC 100 hp, Horsepower @ Three Phase - 208V AC 75 hp, Horsepower @ Three Phase - 480V AC 200 hp, Current AC 270 A, NEMA Enclosure Rating 1, NEMA Size 5, Overall Height 14.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.