Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Non-Reversing, 480V AC, 3 P

  • Mfr # CR306F004

  • Zoro # G3553514


product price: $2,317.19
/ea
Free Shipping & Returns

Key Features

Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
NEMA Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306F004
Zoro #
G3553514
UPC #
783166361979
Country of Origin
United States

Dimensions

NEMA Size
4
Mounting Hole Distance - Height
10.62 in
Overall Height
11.62 in
Mounting Hole Diameter
0.25 in
Overall Width
6.62 in
Overall Depth
6.5 in
Mounting Hole Distance - Width
2.75 in

Details

Item
Magnetic Motor Starter
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
Includes
Holding Interlock
HP @ 3 Phase - 575V
100 hp
Maximum Voltage Rating
480V AC
Frequency
50/60 Hz
Series
CR306
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
40 hp
Horsepower @ Three Phase - 600V AC
100 hp
Horsepower @ Three Phase - 480V AC
100 hp
Overload Protection Type
Thermal
Resistance Properties
Weld Resistant
Horsepower @ Three Phase - 240V AC
50 hp
Starter Style
NEMA
Mounting Style
DIN Rail
Maximum Operating Temperature
158 Degrees F
Current AC
135 A
Minimum Operating Temperature
-4 Degrees F
Phase
Three

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 100 hp, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 208V AC 40 hp, Horsepower @ Three Phase - 480V AC 100 hp, Current AC 135 A, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Overall Height 11.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.