Zoro Homepage

Magnetic Motor Starter, Non-Reversing, 480V AC, 3 P

  • Mfr # CR306G104

  • Zoro # G3534115


product price: $6,602.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
NEMA Size
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306G104
Zoro #
G3534115
UPC #
783166362747
Country of Origin
United States

Dimensions

NEMA Size
5
Overall Depth
9 in
Overall Width
11.5 in
Mounting Hole Diameter
0.38 in
Mounting Hole Distance - Height
14.25 in
Overall Height
14.25 in

Details

Item
Magnetic Motor Starter
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
200 hp
Includes
Holding Interlock
Mounting Style
DIN Rail
Maximum Voltage Rating
480V AC
Frequency
50/60 Hz
Resistance Properties
Weld Resistant
Horsepower @ Three Phase - 240V AC
100 hp
Overload Protection Type
Thermal
Minimum Operating Temperature
-4 Degrees F
NEMA Enclosure Rating
1
Starter Style
NEMA
Current AC
270 A
Series
CR306
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 600V AC
200 hp
Horsepower @ Three Phase - 480V AC
200 hp
Horsepower @ Three Phase - 208V AC
75 hp
Phase
Three

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 200 hp, Horsepower @ Three Phase - 240V AC 100 hp, Horsepower @ Three Phase - 208V AC 75 hp, Horsepower @ Three Phase - 480V AC 200 hp, Current AC 270 A, NEMA Enclosure Rating 1, NEMA Size 5, Overall Height 14.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.