Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Reversing, 240V AC, 3 P

  • Mfr # CR309B103

  • Zoro # G3519144


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR309B103
Zoro #
G3519144
UPC #
783166659151
Country of Origin
United States

Dimensions

NEMA Size
0
Overall Height
7 in
Overall Width
3.71 in
Mounting Hole Distance - Width
2 in
Mounting Hole Diameter
0.19 in
Mounting Hole Distance - Height
6.5 in
Overall Depth
3.94 in

Details

Item
Magnetic Motor Starter
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
2 hp
HP @ 3 Phase - 575V
5 hp
Includes
Holding Interlock
Series
CR306
Maximum Operating Temperature
158 Degrees F
NEMA Enclosure Rating
1
Resistance Properties
Weld Resistant
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 600V AC
5 hp
Mounting Style
DIN Rail
Phase
Three
Starter Style
NEMA
Maximum Voltage Rating
240V AC
Horsepower @ Three Phase - 208V AC
3 hp
Current AC
18 A
Overload Protection Type
Thermal
Frequency
50/60 Hz

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 240V AC, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 5 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Current AC 18 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.