Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Reversing, 240V AC, 3 P

  • Mfr # CR309C103

  • Zoro # G3523484


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR309C103
Zoro #
G3523484
UPC #
783166392430
Country of Origin
United States

Dimensions

NEMA Size
1
Mounting Hole Diameter
0.19 in
Mounting Hole Distance - Height
6.5 in
Overall Height
7 in
Overall Width
3.71 in
Mounting Hole Distance - Width
2 in
Overall Depth
3.94 in

Details

Item
Magnetic Motor Starter
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
10 hp
Includes
Holding Interlock
HP @ 1 Phase - 230V
3 hp
NEMA Enclosure Rating
1
Maximum Voltage Rating
240V AC
Mounting Style
DIN Rail
Series
CR306
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Overload Protection Type
Thermal
Resistance Properties
Weld Resistant
Current AC
27 A
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
3 hp
Phase
Three
Starter Style
NEMA

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 240V AC, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 10 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.