Shop GE
See all product information
Create Account
Magnetron, WB26X32629
- Mfr # WB26X32629
- Zoro # G814022738
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Height
4.9212in
Length
5.5511in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB26X32629
- Zoro #
- G814022738
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.9212in
- Length
- 5.5511in
Description
GE General Electric RCA Hotpoint Sears Kenmore Range Microwave Oven MAGNETRON WB27X10305. We are a Factory Authorized Parts Distributor for General Electric Hotpoint. Trust us for all of your General Electric Hotpoint appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.