Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ge Main Lug Kit, Pro-Stock A-Series Panelboards, 225 A MLA1

Main Lug Kit, Pro-Stock A-Series Panelboards, 225 A (Discontinued)

  • Mfr # MLA1
  • Zoro # G8505691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLA1
Zoro #
G8505691
UPC #
783175408313
Country of Origin
United States

Dimensions

Max. Wire Size
350 MCM
Min. Wire Size
6 AWG
Width
4.00"
Length
6.00"

Details

Item
Main Lug Kit
For Use With
Pro-Stock A-Series Panelboards
Amps
225 A
Amps AC
225
Includes
(3) Bolts, (3) Lugs, (3) Screws
Number of Lugs Included
3

Description

Main Lug Kit, Amps 225 A, Mounting Location Panel, Number of Lugs Included 3, Max. Wire Size 350 MCM, Min. Wire Size 6 AWG, Includes (3) Bolts, (3) Lugs, (3) Screws, For Use With Pro-Stock A-Series Panelboards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.