Ge

Manual Motor Starter, NEMA, 16A, 277VAC, 2P


product price: $93.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Operator Toggle Switch
  • Enclosure NEMA Rating No Enclosure
  • Number of Required Thermals 1
  • Depth 2.31 in
  • Height 3.81 in
See all product information

Product Information

Dimensions

Depth 2.31 in
Height 3.81 in
Width 1.7 in
Overall Height 3.81 in
Overall Width 1.7 in
Overall Depth 2.31 in

Details

Operator Toggle Switch
Enclosure NEMA Rating No Enclosure
Number of Required Thermals 1
Amps AC 16 A
Item Manual Motor Starter
Number of Poles 2
Max. Voltage 277V AC
HP @ 1 Phase - 120V 1 hp
HP @ 115VDC 1 hp
Pilot Light No
Description/Special Features Single Unit, Overload Heater
Standards CSA, UL Listed
HP @ 1 Phase - 230V 1 hp
HP @ 230VDC 1 hp
Phase Loss Sensitivity No
Horsepower @ 230V DC 1 hp
Phase Single
Overload Protection Type Thermal
NEMA Enclosure Rating No Enclosure
Horsepower @ 115V DC 1 hp
Current AC 16 A
Horsepower @ Single Phase - 120V AC 1 hp
Series CR101H
Horsepower @ Single Phase - 240V AC 1 hp
Includes Pilot Light No
Maximum Voltage Rating 277V AC
Starter Style NEMA

Description

Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 2, Operator Toggle Switch, Phase Single, Current AC 16 A, Series CR101H, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating No Enclosure, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA, Overall Depth 2.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.