Zoro Homepage

Manual Starters EA

  • Mfr # CR101H400H

  • Zoro # G921851320


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Current AC
16 A
Enclosure NEMA Rating
NEMA 3, 4, 12
Number of Poles
2
Series
CR101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR101H400H
Zoro #
G921851320
UPC #
783166267790
Country of Origin
United States

Details

Current AC
16 A
Enclosure NEMA Rating
NEMA 3, 4, 12
Number of Poles
2
Series
CR101
Operator
Lever

Description

1 HP 115/230 VAC 1-Phase, 3/4in Hub, NEMA 3/4/12, Lever Operator, 1-Pole, Full Vage, Non-Reversing, Non-Combination, Manual Motor Starter

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.