Shop GE
See all product information
Create Account
Safety Switches TH 3P 100A 600V 50/60Hz 3Ph Fusible 3Wire NEMA 3R Heavy Duty
- Mfr # TH3363R
- Zoro # G916060287
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Environment
Outdoor
Enclosure Type
NEMA 3R
Voltage
600V AC
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH3363R
- Zoro #
- G916060287
- UPC #
- 78316400912
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Environment
- Outdoor
- Enclosure Type
- NEMA 3R
- Voltage
- 600V AC
- Standards
- UL
- For Fuse Class
- Class H, Class K, Class J, Class R
- Contact Form
- 3P
- Current Rating
- 100 A
- Number of Poles
- 3
- Duty
- Heavy Duty
- Number of Wires
- 3
Description
480/600 VAC, 250 VDC, 100 A, 3-Pole, 3-Wire, NEMA 3R, Class H/K/J/R, Fusible, Heavy Duty, Outdoor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.