This item is Discontinued.

Ge Metal Sealant, 2.8 oz, Tube, Metallic Gray, Silicone Base GE285

Metal Sealant, 2.8 oz, Tube, Metallic Gray, Silicone Base (Discontinued)

  • Mfr # GE285
  • Zoro # G4582453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE285
Zoro #
G4582453
UPC #
077027002850
Country of Origin
United States

Dimensions

Size
2.8 oz

Details

Item
Metal Sealant
Adhesive Grouping
Sealant
Color
Metallic Gray
Container Type
Tube
Sealant Base
Silicone
Application
Caulking Around Steel Sheds, Metal Roofs, Trailers, Recreational Vehicles, Gutters, Metal Surfaces
Flash Point
200 Degrees F
Specific Gravity
1.04
Standards
ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C
Application Temp. Range
40 Degrees to 100 Degrees F
For Use On Surface Material
Aluminum, Metal
Working Time
30 min
Resistance Properties
Crack Resistant, Nonshrinking, Waterproof
Sealant Properties
Waterproof, Flexible, Shrink-Proof, Crack-Proof
Sealant Color Family
Grays
VOC
36 g/L
Meets
ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C
Full Cure
1 day
For Use With
Aluminum and Metal
Sealant Container
Tube
Begins to Harden
30 min
Performance Temp. Range
-60 Degrees to 400 Degrees F
For Use On
Most Aluminum, Stainless Steel, Masonry, Bricks, Concrete, Granite, Metal
Color Family
Gray
Product Type
Sealant
Working Time Range
26 min to 45 min
Sealant & Resistance Properties
Flexible Nonshrinking, Flexible Waterproof
Compatible Materials
Metal
Base Material
Silicone
Properties
Mold and Mildew Resistant
Primary Application
Multipurpose

Description

Sealant, Color Gray, Application Window and Door, Container Type Tube, Resistance Properties Crack Resistant, Nonshrinking, Waterproof, Sealant Properties Flexible, Standards ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C, Working Time 30 min, For Use On Surface Material Aluminum, Metal, Flash Point 200 Degrees F, Product Type Sealant, Sealant Base Silicone, Specific Gravity 1.04

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.