Miniature Circuit Breaker, THHQC Series, 15A, 1 Pole, 120/240V AC, 22kA at 120/240V AC

  • Mfr # THHQC1115WL

  • Zoro # G3063663


product price:  $96.39
/ea

Key Features

Series
THHQC
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
THHQC1115WL
Zoro #
G3063663
UPC #
783164117790
Country of Origin
Multiple

Dimensions

Frame Size
60A/THHQC
Width
1 in
Depth
2-3/8 in
Height
3-9/32 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG
Length
3.28 in

Details

Item
Miniature Circuit Breaker
Series
THHQC
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
22kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
UL Listed
For Use With
GE Panelboards
Voltage
120/240

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Phase Single, Series THHQC, Max. AIR Rating 22kA at 120/240V AC, For Use With GE Panelboards, Terminal Connection Lug, Frame Size 60A/THHQC, Length 3.28 in, Width 1 in, Depth 2.38 in, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.