Miniature Circuit Breaker, THQB Series, 35A, 3 Pole, 240V AC, 10kA at 240V AC

  • Mfr # THQB32035

  • Zoro # G3112462


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Series
THQB
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THQB32035
Zoro #
G3112462
UPC #
783164059922
Country of Origin
Multiple

Dimensions

Frame Size
100A/THQ
Width
3 in
Depth
2-3/8 in
Height
3-9/32 in
Min. Wire Size
8 AWG
Max. Wire Size
3 AWG
Length
3.53 in

Details

Item
Miniature Circuit Breaker
Series
THQB
Amps
35A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
UL Listed
For Use With
Lighting Panels, Load Centers
Voltage
240VAC

Description

Miniature Circuit Breaker, Amps 35 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Three, Series THQB, Max. AIR Rating 10kA at 120/240V AC, For Use With Lighting Panels, Load Centers, Terminal Connection Lug, Frame Size 100A/THQ, Length 3.53 in, Width 1 in, Depth 3.28 in, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.