Miniature Circuit Breakers MCBs 1P 20A 120V 50/60Hz
- Mfr # THQL1120GFEP
- Zoro # G816553889
product price:Â
$
92.39
/ea
Key Features
Amps
32 A
Number of Poles
1
AC Voltage Rating
120V AC, 240V AC
Mounting
Plug-On
Interrupt Rating
10 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQL1120GFEP
- Zoro #
- G816553889
- UPC #
- 78316432106
- Country of Origin
- United States
Dimensions
- Max. Wire Size
- 14 to 8 AWG Copper, 12 to 8 AWG Aluminum
Details
- Amps
- 32 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC, 240V AC
- Mounting
- Plug-On
- Interrupt Rating
- 10 kA
- Current Rating
- 20 A
Description
120 VAC, 20 A, 10 kA, 1-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum, 1in Plug-In Mount, Box Terminal, Q-Line Frame, Molded Case, Common Trip, Fixed Thermal Magnetic, Equipment Protector, Ground Fault
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.