Shop GE
See all product information
Create Account
Miniature Circuit Breakers MCBs 1P 15A EA
- Mfr # THQL1115GFT
- Zoro # G216524977
product price:Â
$
30.15
/ea
Key Features
Number of Poles
1
AC Voltage Rating
120V AC, 240V AC
Terminal Connection
Plug-On
Frame Type
Q-Line
Type
Compact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQL1115GFT
- Zoro #
- G216524977
- UPC #
- 78316448529
- Country of Origin
- United States
Details
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC, 240V AC
- Terminal Connection
- Plug-On
- Frame Type
- Q-Line
- Type
- Compact
- Mounting
- Plug-On
- Max. AC Voltage Rating
- 240 V
- Interrupt Rating
- 10 kA at 120 VAC
- Current Rating
- 15 A
- Standards
- UL
Description
120/240 VAC, 15 A, 10 kA, 1-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum, 1in Plug-In Mount, Box Terminal, Q-Line Frame, Molded Case, Common Trip, Compact, Fixed Thermal Magnetic, Ground Fault, Self-Test, Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.