Zoro Homepage

Miniature Circuit Breakers MCBs EA

  • Mfr # THHQB1120GFT

  • Zoro # G316524891


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Bolt-On
Type
Thermal Magnetic, Compact
Max. AC Voltage Rating
120 V
Current Rating
20 A
Frame Type
Q-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THHQB1120GFT
Zoro #
G316524891
UPC #
78316448551
Country of Origin
United States

Details

Terminal Connection
Bolt-On
Type
Thermal Magnetic, Compact
Max. AC Voltage Rating
120 V
Current Rating
20 A
Frame Type
Q-Line
Standards
UL
Number of Poles
1
Interrupt Rating
22 kA at 120 VAC
AC Voltage Rating
120 VAC

Description

120 VAC, 20 A, 22 kA, 1-Pole, Q-Line Frame, Bolt-On Terminal, Thermal Magnetic, Compact, Non-Interchangeable Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.