Zoro Homepage

Miniature Circuit Breakers MCBs EA

  • Mfr # THQL2120GFT

  • Zoro # G216525073


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Plug-On
Number of Poles
2
Interrupt Rating
10 kA at 120/240 VAC
AC Voltage Rating
120/240 VAC
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL2120GFT
Zoro #
G216525073
UPC #
78316448534
Country of Origin
United States

Details

Terminal Connection
Plug-On
Number of Poles
2
Interrupt Rating
10 kA at 120/240 VAC
AC Voltage Rating
120/240 VAC
Current Rating
20 A
Max. AC Voltage Rating
240 V
Type
Compact
Frame Type
Q-Line
Standards
UL

Description

120/240 VAC, 20 A, 10 kA, 2-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum, 1in Plug-On Mount, Box Terminal, Q-Line Frame, Molded Case, Common Trip, Compact, Fixed Thermal Magnetic, Ground Fault, Self-Test, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.