
Miniature Circuit Breakers MCBs
Mfr # FBN16TE015RV
Zoro # G716525108
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Line and Load Lug
Current Rating
15 A
AC Voltage Rating
240/277 VAC
Frame Type
FB100
Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBN16TE015RV
Zoro #
G716525108
UPC #
78316439408
Country of Origin
United States
Details
Terminal Connection
Line and Load Lug
Current Rating
15 A
AC Voltage Rating
240/277 VAC
Frame Type
FB100
Type
Thermal Magnetic
Max. AC Voltage Rating
277 V
Interrupt Rating
65 kA at 240/277 VAC
Number of Poles
1
Standards
UL
Description
240/277/347 VAC 50/60 Hz, 15 A, 65 kA at 240/277 VAC, 1-Pole, Load Lug/Line Connector Terminal, FB100 Frame, LI Trip Function, Molded Case, Fixed Thermal Magnetic, Current Limiting, Non-Interchangeable Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.