Miniature Circuit Breakers MCBs THH 3P 25A 50/60Hz 3Ph EA
- Mfr # THHQB32025
- Zoro # G516524868
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
AC Voltage Rating
120V AC, 240V AC
Terminal Connection
Bolt-On
Current Rating
25 A
Type
Thermal Magnetic, Compact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THHQB32025
- Zoro #
- G516524868
- UPC #
- 78316411857
- Country of Origin
- United States
- Number of Poles
- 3
- AC Voltage Rating
- 120V AC, 240V AC
- Terminal Connection
- Bolt-On
- Current Rating
- 25 A
- Type
- Thermal Magnetic, Compact
- Interrupt Rating
- 22 kA at 120/240 VAC
Description
120/240 VAC, 25 A, 22 kA Interrupt, 3-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum Load Lug Terminal, 1in Bolt-On Mount, Q-Line Frame, Non-Interchangeable/Internal Common Trip, Compact, Fixed Thermal Magnetic, Miniature Molded Case Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.