Circuit Breakers & Accessories
- Mfr # HOMT215240
- Zoro # G823550314
product price:Â
$
149.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Homeline Load Centers
Standards
UL Listed
Terminal Connection
Plug-In
Frame Size
40A/HOM
Amps
15 A, 40 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOMT215240
- Zoro #
- G823550314
- UPC #
- 785901969679
- Country of Origin
- Mexico
- Item
- Circuit Breakers & Accessories
- For Use With
- Homeline Load Centers
- Standards
- UL Listed
- Terminal Connection
- Plug-In
- Amps
- 15 A, 40 A
- Circuit Breaker Mounting Style
- Plug In
- Max. Operating Temp.
- 104 Degrees F
- Max. AIR Rating
- 10kA at 120/240V AC
- Compatible Panelboard/Load Center Series
- HOM
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Quad Tandem
- Compatible Product Type
- Homeline Load Centers
Dimensions
- Frame Size
- 40A/HOM
- Min. Wire Size
- 14 AWG
- Depth
- 3.3 in
- Width
- 2 in
- Length
- 3.1 in
- Max. Wire Size
- 6 AWG
Description
Circuit Breakers & Accessories, Amps 15 A, 40 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Quad Tandem, Number of Poles 2, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series HOM, Max. AIR Rating 10kA at 120/240V AC, For Use With Homeline Load Centers, Terminal Connection Plug-In, Frame Size 40A/HOM, Length 3.1 in, Width 2 in, Depth 3.3 in, Max. Operating Temp. 104 Degrees F, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Standards UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.