Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # THHQB2170

  • Zoro # G316524778


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
22 kA at 120/240 VAC
AC Voltage Rating
120/240 VAC
Number of Poles
2
Circuit Breaker Mounting Style
Bolt-On
Circuit Breaker Type
Thermal Magnetic, Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THHQB2170
Zoro #
G316524778
UPC #
78316413506
Country of Origin
United States

Details

Interrupt Rating
22 kA at 120/240 VAC
AC Voltage Rating
120/240 VAC
Number of Poles
2
Circuit Breaker Mounting Style
Bolt-On
Circuit Breaker Type
Thermal Magnetic, Compact
Frame Type
Q-Line
Amps
32 A
Terminal Connection
Bolt-On
Standards
UL
Series
THHQ

Description

120/240 VAC, 70 A, 22 kA, 2-Pole, Q-Line Frame, Bolt-On Terminal, Thermal Magnetic, Compact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.