Shop GE
See all product information
Create Account
Miniature Circuit Breakers MCBs
- Mfr # THHQB2190
- Zoro # G016525068
product price:Â
$
63.79
/ea
Key Features
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Terminal Connection
Bolt-On
Current Rating
90 A
Interrupt Rating
22 kA at 120/240 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THHQB2190
- Zoro #
- G016525068
- UPC #
- 78316413497
- Country of Origin
- United States
Details
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Terminal Connection
- Bolt-On
- Current Rating
- 90 A
- Interrupt Rating
- 22 kA at 120/240 VAC
- Standards
- UL
- Type
- Thermal Magnetic, Compact
- Max. AC Voltage Rating
- 240 V
- Frame Type
- Q-Line
Description
120/240 VAC, 90 A, 22 kA, 2-Pole, Q-Line Frame, Bolt-On Terminal, Thermal Magnetic, Compact, Non-Interchangeable Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.