Zoro Homepage

Miniature Circuit Breakers MCBs THQB 2P 50A 120V

  • Mfr # THQB2150

  • Zoro # G016553894


product price: $40.85
/ea

Key Features

Amps
32 A
Terminal Connection
Bolt-On
Current Rating
50 A
Type
Thermal Magnetic, Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQB2150
Zoro #
G016553894
UPC #
78316401227
Country of Origin
United States

Details

Amps
32 A
Terminal Connection
Bolt-On
Current Rating
50 A
Type
Thermal Magnetic, Compact

Description

120/240 VAC, 50 A, 10 kA, 2-Pole, 8 to 3 AWG Copper/Aluminum, 1in Bolt-On Mount, Q-Line Frame, Molded Case, Non-Interchangeable/Common Trip, Compact, Fixed Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.