Zoro Homepage

Miniature Circuit Breakers MCBs THQL 1P 20A 120V 50/60Hz

  • Mfr # THQL1120AF2

  • Zoro # G316553884


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Max. AC Voltage Rating
240 V
Number of Poles
1
AC Voltage Rating
120/240 VAC
Frame Type
Q-Line
Terminal Connection
Plug-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL1120AF2
Zoro #
G316553884
UPC #
78316465281
Country of Origin
United States

Details

Max. AC Voltage Rating
240 V
Number of Poles
1
AC Voltage Rating
120/240 VAC
Frame Type
Q-Line
Terminal Connection
Plug-On
Type
Thermal Magnetic, Compact
Amps
32 A
Interrupt Rating
10 kA at 120/240 VAC
Standards
UL
Current Rating
20 A

Description

120/240 VAC, 20 A, 10 kA, 1-Pole, 14 to 10 AWG Copper/Aluminum, 1in Plug-In Mount, Box Terminal, Q-Line Frame, Molded Case, Non-Interchangeable Trip, Compact, Fixed Thermal Magnetic, Arc Fault

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.