Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # THQL21100ST1

  • Zoro # G016524740


product price: $499.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120/240 V
Interrupt Rating
10 kA
Current Rating
100 A
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL21100ST1
Zoro #
G016524740
UPC #
78316407404
Country of Origin
United States

Details

AC Voltage Rating
120/240 V
Interrupt Rating
10 kA
Current Rating
100 A
Number of Poles
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.