Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs

  • Mfr # THQL2115GFT

  • Zoro # G116525081


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Frame Type
Q-Line
Current Rating
15 A
Number of Poles
2
Interrupt Rating
10 kA at 120/240 VAC
Max. AC Voltage Rating
240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL2115GFT
Zoro #
G116525081
UPC #
78316448533
Country of Origin
United States

Details

Frame Type
Q-Line
Current Rating
15 A
Number of Poles
2
Interrupt Rating
10 kA at 120/240 VAC
Max. AC Voltage Rating
240 V
Type
Compact
Terminal Connection
Plug-On
AC Voltage Rating
120/240 VAC
Standards
UL

Description

120/240 VAC, 15 A, 10 kA, 2-Pole, Q-Line Frame, Plug-On Terminal, Compact, Non-Interchangeable Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products