Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # THQL32040ST1

  • Zoro # G816525039


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Current Rating
40 A
Interrupt Rating
10 kA
Number of Poles
3
AC Voltage Rating
240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL32040ST1
Zoro #
G816525039
UPC #
78316407407
Country of Origin
United States

Details

Current Rating
40 A
Interrupt Rating
10 kA
Number of Poles
3
AC Voltage Rating
240 V

Description

120/240 VAC, 40 A, 10 kA Interrupt, 3-Pole, 8 to 3 AWG Aluminum/Copper Load Lug Terminal, 1in Plug-On Mount, Q-Line Frame, Internal Common Trip, Compact, Fixed Thermal Magnetic, Feeder Molded Case Circuit Breaker with Factory Installed Shunt Trip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.