Zoro Homepage

Miniature Circuit Breakers MCBs THQP 2P 20A 120V EA

  • Mfr # THQP220

  • Zoro # G816524827


product price: $24.59
/ea

Key Features

Mounting
Plug-On
Max. AC Voltage Rating
240 V
Frame Type
Q-Line
Number of Poles
2
AC Voltage Rating
120/240 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQP220
Zoro #
G816524827
UPC #
78316408572
Country of Origin
United States

Dimensions

Size
1/2 in. W

Details

Mounting
Plug-On
Max. AC Voltage Rating
240 V
Frame Type
Q-Line
Number of Poles
2
AC Voltage Rating
120/240 VAC
Amps
32 A
Interrupt Rating
10 kA at 120/240 VAC
Standards
UL
Current Rating
20 A
Terminal Connection
Plug-On
Type
Thermal Magnetic

Description

120/240 VAC, 20 A, 10 kA, 2-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum, 1/2in Plug-In Mount, Box Terminal, Q-Line Frame, Molded Case, Internal Common Trip, Fixed Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.