Zoro Homepage

Molded Case Breakers MCCBs 1P 20A

  • Mfr # TEYL1020B

  • Zoro # G916525038


product price: $257.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120/240/277 VAC, 125 VDC
Interrupt Rating
65 kA at 277 VAC, 100 kA at 120/240 VAC, 15 kA at 125 VDC
Type
Thermal Magnetic, Compact
Standards
UL
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEYL1020B
Zoro #
G916525038
UPC #
78316446227
Country of Origin
United States

Details

AC Voltage Rating
120/240/277 VAC, 125 VDC
Interrupt Rating
65 kA at 277 VAC, 100 kA at 120/240 VAC, 15 kA at 125 VDC
Type
Thermal Magnetic, Compact
Standards
UL
Current Rating
20 A
Number of Poles
1

Description

480 VAC Star/277 VAC, 20 A, 65 kA, 1-Pole, TEYL Frame, 14 to 10 AWG Copper/Aluminum, Load Lug Terminal, Bolt-On Mount, Thermal Magnetic, Non-Interchangeable, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.