Molded Case Breakers MCCBs EA
Mfr # SFPA24AT0250
Zoro # G016524962
product price: $2,306.99
/ea
Free Shipping & Returns
Key Features
Type
Molded Case, Digital, Solid State, Electronic Trip, Current Limiting
AC Voltage Rating
1240/480/600 VAC 50/60 Hertz
Number of Poles
2
Current Rating
250 A
Frame Type
SF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFPA24AT0250
Zoro #
G016524962
UPC #
78316421126
Country of Origin
Mexico
Dimensions
Size
4.12 in. W x 3.81 in. D x 10.12 in. H
Details
Type
Molded Case, Digital, Solid State, Electronic Trip, Current Limiting
AC Voltage Rating
1240/480/600 VAC 50/60 Hertz
Number of Poles
2
Current Rating
250 A
Frame Type
SF
Standards
UL, CUL, CSA
Max. AC Voltage Rating
600 V
Interrupt Rating
200 kA at 240 VAC, 100 kA at 480 VAC, 25 kA at 600 VAC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.