Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # FBN26TE030RV

  • Zoro # G716524774


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Type
Thermal Magnetic
Terminal Connection
Line and Load Lug
Current Rating
30 A
AC Voltage Rating
240/480 VAC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBN26TE030RV
Zoro #
G716524774
UPC #
78316439463
Country of Origin
Mexico

Details

Type
Thermal Magnetic
Terminal Connection
Line and Load Lug
Current Rating
30 A
AC Voltage Rating
240/480 VAC
Number of Poles
2
Interrupt Rating
65 kA at 480 VAC, 150 kA at 240 VAC
Frame Type
FB100
Max. AC Voltage Rating
480 V
Standards
UL

Description

600 VAC Star/347 VAC, 30 A, 65 kA Interrupt, 2-Pole, 10 to 4 AWG Aluminum/Copper Load Lug Terminal, FB100-Frame, Fixed Thermal Magnetic, Molded Case Circuit Breaker with A-Series AD Plus Lighting Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.