Molded Case Breakers MCCBs
- Mfr # SRPK1200A1000
- Zoro # G416524920
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Series
SRPK
Frame Type
SK1200
Type
Adjustable Instantaneous Trip, Electronic Trip
Standards
UL, CSA, IEC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRPK1200A1000
- Zoro #
- G416524920
- UPC #
- 78316421350
- Country of Origin
- United States
Details
- Series
- SRPK
- Frame Type
- SK1200
- Type
- Adjustable Instantaneous Trip, Electronic Trip
- Standards
- UL, CSA, IEC
Description
1000 A, 1200 A Maximum Breaker Current, 3040 to 10180 A Trip, 3-Pole, SK1200 Frame, Interchangeable, Adjustable Instantaneous/Electronic Trip, Circuit Breaker Rating Plug
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.